Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625005445

  • Zoro # G9249545


product price: $58.49
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625005445
Zoro #
G9249545
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Overall Length
56.00mm
Pitch Diameter Limit
H5
Thread Length
5/8"
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
75% Thread Drill Size
2.6 mm
55% Thread Drill Size
2.95 mm
Shank Length
1 15/32 in
Thread Size
#5-44
65% Thread Drill Size
2.92 mm
Square Size
0.1090 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Number of Pieces
1
List Number
16250
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Threads per Inch
44
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H5
Material Grade - Machining
16250
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNF
Secondary Material Application ISO Code
H, S
Features
Produces No Chips
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.