Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Plug, Bright, 0 Flutes

  • Mfr # 1400109700

  • Zoro # G9254384


product price: $14.79
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Overall Length
1-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400109700
Zoro #
G9254384
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Overall Length
1-15/16"
Tap Dimension Type
Inch
Tap Size
#5
Pitch Diameter Limit
H5
Shank Dia.
0.141"
Thread Length
5/8"
65% Thread Drill Size
2.92 mm
75% Thread Drill Size
2.6 mm
Square Size
0.1100 in
55% Thread Drill Size
2.95 mm
Thread Size
#5-44
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14001
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Primary Material Application ISO Code
N, P
Class of Fit
2B
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNF
Threads per Inch
44
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.