Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Plug, Oxide, 0 Flutes

  • Mfr # 1400109401

  • Zoro # G9254271


product price: $16.19
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400109401
Zoro #
G9254271
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Tap Dimension Type
Inch
Tap Size
#5
Shank Dia.
0.141"
Thread Length
5/8"
Overall Length
1-15/16"
Pitch Diameter Limit
H2
Square Size
0.1100 in
Shank Length
1 1/4 in
65% Thread Drill Size
2.92 mm
55% Thread Drill Size
2.95 mm
Thread Size
#5-44
75% Thread Drill Size
2.6 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
14001
Tap Material
Cobalt
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Thread Limit
H2
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
44
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.