Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Plug, Oxide, 0 Flutes

  • Mfr # 1400109501

  • Zoro # G9254314


product price: $15.79
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400109501
Zoro #
G9254314
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
5/8"
Tap Size
#5
Shank Dia.
0.141"
Overall Length
1-15/16"
65% Thread Drill Size
2.92 mm
Thread Size
#5-44
75% Thread Drill Size
2.6 mm
Square Size
0.1100 in
55% Thread Drill Size
2.95 mm
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
List Number
14001
Tap Material
Cobalt
Standards
ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Class of Fit
3B
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
44
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.