Zoro Homepage

Thread Forming Tap, #5-44, Plug, Oxide, 0 Flutes

  • Mfr # 1400109601

  • Zoro # G9254357


product price: $15.99
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400109601
Zoro #
G9254357
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Pitch Diameter Limit
H4
Overall Length
1-15/16"
Tap Dimension Type
Inch
Thread Length
5/8"
Tap Size
#5
Shank Dia.
0.141"
Shank Length
1 1/4 in
65% Thread Drill Size
2.92 mm
75% Thread Drill Size
2.6 mm
Square Size
0.1100 in
55% Thread Drill Size
2.95 mm
Thread Size
#5-44

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
44
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.