Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Plug, TiCN, 0 Flutes

  • Mfr # 1400109608

  • Zoro # G9254375


product price: $18.89
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400109608
Zoro #
G9254375
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Thread Length
5/8"
Overall Length
1-15/16"
55% Thread Drill Size
2.95 mm
Square Size
0.1100 in
65% Thread Drill Size
2.92 mm
Thread Size
#5-44
Shank Length
1 1/4 in
75% Thread Drill Size
2.6 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
List Number
14001
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Threads per Inch
44
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Material Grade - Machining
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H4
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.