Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Plug, TiCN, 0 Flutes

  • Mfr # 1400109808

  • Zoro # G9254454


product price: $18.89
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400109808
Zoro #
G9254454
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Tap Size
#5
Pitch Diameter Limit
H6
Overall Length
1-15/16"
Thread Length
5/8"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Shank Length
1 1/4 in
55% Thread Drill Size
2.95 mm
65% Thread Drill Size
2.92 mm
Thread Size
#5-44
Square Size
0.1100 in
75% Thread Drill Size
2.6 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Cobalt
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H6
Extended Neck
No
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
44
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.