Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400130101

  • Zoro # G9258243


product price: $15.69
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
2-23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400130101
Zoro #
G9258243
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Thread Length
1-1/8"
Pitch Diameter Limit
H7
Tap Size
5/16"
Shank Length
1 19/32 in
Square Size
0.2380 in
55% Thread Drill Size
7.40 mm
Thread Size
5/16"-18
75% Thread Drill Size
7.20 mm
65% Thread Drill Size
7.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
List Number
14001
Tap Thread Type
UNC
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
Yes
Thread Limit
H7
Spiral Direction
Neutral
Class of Fit
2B
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.