Zoro Homepage

Thread Forming Tap, 5/16"-18, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400130201

  • Zoro # G9258286


product price: $16.79
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Shank Dia.
0.318"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400130201
Zoro #
G9258286
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Shank Dia.
0.318"
Pitch Diameter Limit
H8
Thread Length
1-1/8"
Tap Size
5/16"
Overall Length
2-23/32"
Tap Dimension Type
Inch
Square Size
0.2380 in
55% Thread Drill Size
7.40 mm
75% Thread Drill Size
7.20 mm
Shank Length
1 19/32 in
65% Thread Drill Size
7.30 mm
Thread Size
5/16"-18

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H8, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.