Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400130301

  • Zoro # G9258322


product price: $15.29
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
H9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400130301
Zoro #
G9258322
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Pitch Diameter Limit
H9
Tap Size
5/16"
Overall Length
2-23/32"
Thread Length
1-1/8"
Shank Dia.
0.318"
Tap Dimension Type
Inch
65% Thread Drill Size
7.30 mm
Shank Length
1 19/32 in
Square Size
0.2380 in
55% Thread Drill Size
7.40 mm
75% Thread Drill Size
7.20 mm
Thread Size
5/16"-18

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
14001
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
18
Thread Limit
H9
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H9, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.