Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400130901

  • Zoro # G5766275


product price: $16.89
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400130901
Zoro #
G5766275
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Pitch Diameter Limit
H7
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Dimension Type
Inch
Shank Dia.
0.318"
Tap Size
5/16"
Square Size
0.2380 in
65% Thread Drill Size
7.30 mm
55% Thread Drill Size
7.40 mm
75% Thread Drill Size
7.20 mm
Shank Length
1 19/32 in
Thread Size
5/16"-18

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
14001
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
2B
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.