Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes

  • Mfr # 2866208

  • Zoro # G3659984


product price: $24.69
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2866208
Zoro #
G3659984
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Overall Length
2-23/32"
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Size
5/16"-18
75% Thread Drill Size
F
55% Thread Drill Size
I
Square Size
0.2380 in
Shank Length
1 19/32 in
65% Thread Drill Size
17/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
CEM316R4030
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Series
285
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application ISO Code
N, P
Secondary Material Application
Steel
Threads per Inch
18
Material Grade - Machining
TiCN
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size F, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.