Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, V, 0 Flutes

  • Mfr # 1605051617

  • Zoro # G0214739


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605051617
Zoro #
G0214739
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Pitch Diameter Limit
H7
Overall Length
3.540"
Shank Dia.
0.318"
Thread Length
1-3/8"
Tap Dimension Type
Inch
Tap Size
5/16"
75% Thread Drill Size
7.20 mm
Square Size
0.2380 in
Thread Size
5/16"-18
65% Thread Drill Size
7.30 mm
Shank Length
2 5/32 in
55% Thread Drill Size
7.40 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
List Number
16050
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
High Speed Steel
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Thread Limit
H7
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Class of Fit
2B
Secondary Material Application ISO Code
H, S
Extended Neck
No
Material Grade - Machining
16050
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3.53 in, Cobalt, TiCN, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.