Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605056187

  • Zoro # G9248653


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605056187
Zoro #
G9248653
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Tap Dimension Type
Inch
Overall Length
90.00mm
Shank Dia.
0.318"
Thread Length
1-1/8"
Pitch Diameter Limit
H7
Tap Size
5/16"
Tap Length Standard
DIN
Thread Size
5/16"-18
75% Thread Drill Size
7.20 mm
65% Thread Drill Size
7.30 mm
55% Thread Drill Size
7.40 mm
Square Size
0.2380 in
Shank Length
2 5/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16050
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Threads per Inch
18
Primary Material Application
All Materials
Class of Fit
2B
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Thread Standard
UNC
Extended Neck
No
Material Grade - Machining
16050
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
H7
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3.53 in, Cobalt, TiCN, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.