Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625056185

  • Zoro # G9249737


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625056185
Zoro #
G9249737
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Tap Size
5/16"
Shank Dia.
0.318"
Overall Length
90.00mm
Thread Length
1-1/8"
Square Size
0.2380 in
Shank Length
2 5/32 in
65% Thread Drill Size
7.30 mm
75% Thread Drill Size
7.20 mm
Thread Size
5/16"-18
Tap Length Standard
DIN
55% Thread Drill Size
7.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16250
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
H5
Material Grade - Machining
16250
Class of Fit
3B
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Features
Produces No Chips
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3.54 in, Cobalt, V, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.