Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625056187

  • Zoro # G9249956


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625056187
Zoro #
G9249956
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Tap Size
5/16"
Overall Length
90.00mm
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Shank Dia.
0.318"
Thread Length
1-1/8"
65% Thread Drill Size
7.30 mm
Tap Length Standard
DIN
Square Size
0.2380 in
55% Thread Drill Size
7.40 mm
75% Thread Drill Size
7.20 mm
Shank Length
2 5/32 in
Thread Size
5/16"-18

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
16250
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
16250
Tap Shank Standard
ANSI
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Class of Fit
2B
Features
Produces No Chips
Thread Limit
H7
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3.54 in, Cobalt, V, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.