Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002308

  • Zoro # G9302167


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002308
Zoro #
G9302167
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Pitch Diameter Limit
H4
Thread Length
1-1/4"
Tap Dimension Type
Inch
Overall Length
90.00mm
Tap Size
5/16"
Shank Dia.
0.381"
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Square Size
0.2850 in
Shank Length
2 25/64 in
Thread Size
5/16"-18
Tap Length Standard
DIN
55% Thread Drill Size
I

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
16260
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
16260
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Extended Neck
No
Thread Limit
H4
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Material Grade - Machining
16260
Class of Fit
3B
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 15/16 in, Cobalt, V, Right Hand, Thread Length 0.555 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.