Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes

  • Mfr # 1400131800

  • Zoro # G9258672


product price: $15.29
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400131800
Zoro #
G9258672
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Tap Size
5/16"
Thread Length
1-1/8"
Overall Length
2-23/32"
Pitch Diameter Limit
H7
Shank Dia.
0.318"
Tap Dimension Type
Inch
Shank Length
1 19/32 in
75% Thread Drill Size
7.20 mm
55% Thread Drill Size
7.40 mm
Thread Size
5/16"-18
Square Size
0.2380 in
65% Thread Drill Size
7.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
14001
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Thread Limit
H7
Secondary Material Application ISO Code
H, M, P
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.