Thread Forming Tap, 5/16"-18, Plug, TiCN, 0 Flutes
Mfr # 1400131608
Zoro # G9258627
product price: $23.19
/eaKey Features
Tap Thread Size
5/16"-18
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400131608
Zoro #
G9258627
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
5/16"-18
Tap Dimension Type
Inch
Shank Dia.
0.318"
Overall Length
2-23/32"
Tap Size
5/16"
Thread Length
1-1/8"
Pitch Diameter Limit
H5
Thread Size
5/16"-18
Square Size
0.2380 in
Shank Length
1 19/32 in
55% Thread Drill Size
7.40 mm
65% Thread Drill Size
7.30 mm
75% Thread Drill Size
7.20 mm
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, Cobalt, TiCN, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.