Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes

  • Mfr # 1400131505

  • Zoro # G9258575


product price: $20.99
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400131505
Zoro #
G9258575
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Pitch Diameter Limit
H4
Thread Length
1-1/8"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Shank Dia.
0.318"
65% Thread Drill Size
7.30 mm
75% Thread Drill Size
7.20 mm
55% Thread Drill Size
7.40 mm
Thread Size
5/16"-18
Square Size
0.2380 in
Shank Length
1 19/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
List Number
14001
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
Cobalt
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H4
Thread Standard
UNC
Extended Neck
Yes
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
18
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, Cobalt, TiN, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.