Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes

  • Mfr # 1400132300

  • Zoro # G9258837


product price: $16.19
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400132300
Zoro #
G9258837
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Tap Size
5/16"
Tap Dimension Type
Inch
Shank Dia.
0.318"
Pitch Diameter Limit
H5
Overall Length
2-23/32"
Thread Length
1-1/8"
75% Thread Drill Size
7.40 mm
Thread Size
5/16"-24
55% Thread Drill Size
19/64 in
Shank Length
1 19/32 in
Square Size
0.2380 in
65% Thread Drill Size
7.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
List Number
14001
Standards
ANSI
Tap Material
Cobalt
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Thread Limit
H5
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Material Grade - Machining
14001
Spiral Direction
Neutral
Threads per Inch
24
Class of Fit
3B
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.