Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes

  • Mfr # 1400132600

  • Zoro # G9258952


product price: $16.89
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Overall Length
2-23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400132600
Zoro #
G9258952
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Overall Length
2-23/32"
Tap Size
5/16"
Pitch Diameter Limit
H8
Shank Dia.
0.318"
Tap Dimension Type
Inch
Thread Length
1-1/8"
55% Thread Drill Size
19/64 in
75% Thread Drill Size
7.40 mm
Square Size
0.2380 in
Shank Length
1 19/32 in
Thread Size
5/16"-24
65% Thread Drill Size
7.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Thread Limit
H8
Threads per Inch
24
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H8, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.