Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400132401

  • Zoro # G9258882


product price: $15.29
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
2-23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400132401
Zoro #
G9258882
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Overall Length
2-23/32"
Pitch Diameter Limit
H6
Tap Size
5/16"
Tap Dimension Type
Inch
Thread Length
1-1/8"
Shank Dia.
0.318"
Thread Size
5/16"-24
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
Square Size
0.2380 in
Shank Length
1 19/32 in
75% Thread Drill Size
7.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
List Number
14001
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Threads per Inch
24
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.