Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400133001

  • Zoro # G5830982


product price: $14.29
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400133001
Zoro #
G5830982
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Pitch Diameter Limit
H5
Tap Size
5/16"
Shank Dia.
0.318"
Thread Length
1-1/8"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Shank Length
1 19/32 in
Thread Size
5/16"-24
55% Thread Drill Size
19/64 in
65% Thread Drill Size
7.45 mm
Square Size
0.2380 in
75% Thread Drill Size
7.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application ISO Code
H, M, P
Thread Limit
H5
Features
Performance Form Taps for Materials Less Than 32Rc
Class of Fit
3B
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.