Thread Forming Tap, 5/16"-24, Bottoming, TiCN, 0 Flutes
Mfr # 1400133408
Zoro # G9259187
product price: $20.99
/eaKey Features
Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400133408
Zoro #
G9259187
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H9
Shank Dia.
0.318"
Tap Dimension Type
Inch
Thread Length
1-1/8"
Tap Size
5/16"
Overall Length
2-23/32"
65% Thread Drill Size
7.45 mm
Shank Length
1 19/32 in
Thread Size
5/16"-24
75% Thread Drill Size
7.40 mm
55% Thread Drill Size
19/64 in
Square Size
0.2380 in
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, Cobalt, TiCN, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H9, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.