Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405009908

  • Zoro # G5818127


product price: $55.79
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405009908
Zoro #
G5818127
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Shank Dia.
0.318"
Thread Length
1-1/8"
Tap Size
5/16"
Overall Length
2-23/32"
Square Size
0.2380 in
75% Thread Drill Size
7.40 mm
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
Thread Size
5/16"-24
Shank Length
1 19/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Powdered Metal
Number of Pieces
1
List Number
14050
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14050
Threads per Inch
24
Spiral Direction
Neutral
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14050
Secondary Material Application
Hardened Steel, Stainless Steel
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Thread Standard
UNF
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
H, M
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.