Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 2866408

  • Zoro # G3696454


product price: $22.69
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2866408
Zoro #
G3696454
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Shank Dia.
0.318"
Thread Length
1-1/8"
Pitch Diameter Limit
H5
65% Thread Drill Size
J
Shank Length
1 19/32 in
75% Thread Drill Size
I
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Square Size
0.2380 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
List Number
CEM316R4030
Tap Style
Thread Forming
Series
285
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Class of Fit
2B
Thread Standard
UNF
Secondary Material Application
Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiCN
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.