Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes

  • Mfr # 1625056217

  • Zoro # G0216120


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Overall Length
3.540"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625056217
Zoro #
G0216120
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Overall Length
3.540"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Thread Length
1-13/16"
Shank Dia.
0.318"
Tap Size
5/16"
Thread Size
5/16"-24
Shank Length
2 5/32 in
Square Size
0.2380 in
75% Thread Drill Size
7.40 mm
55% Thread Drill Size
19/64 in
Tap Length Standard
DIN
65% Thread Drill Size
7.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Thread Type
UNF
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Threads per Inch
24
Class of Fit
2B
Primary Material Application ISO Code
H, M, N, P
Features
Produces No Chips
Secondary Material Application ISO Code
H, S
Thread Limit
H7
Material Grade - Machining
16250
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3.54 in, Cobalt, V, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.