Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605056247

  • Zoro # G9248662


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605056247
Zoro #
G9248662
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Tap Size
5/16"
Tap Dimension Type
Inch
Shank Dia.
0.318"
Pitch Diameter Limit
H7
Thread Length
1-1/8"
Overall Length
90.00mm
Tap Length Standard
DIN
55% Thread Drill Size
19/64 in
Shank Length
2 5/32 in
65% Thread Drill Size
7.45 mm
75% Thread Drill Size
7.40 mm
Thread Size
5/16"-24
Square Size
0.2380 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
16050
Number of Pieces
1
Tap Thread Type
UNF
Tap Style
Thread Forming
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Extended Neck
No
Class of Fit
2B
Primary Material Application ISO Code
H, K, M, N, P
Thread Limit
H7
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Material Grade - Machining
16050
Thread Standard
UNF
Threads per Inch
24
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3.53 in, Cobalt, TiCN, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.