Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625056245

  • Zoro # G9249746


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625056245
Zoro #
G9249746
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Tap Size
5/16"
Overall Length
90.00mm
Tap Dimension Type
Inch
Shank Dia.
0.318"
Pitch Diameter Limit
H5
Thread Length
1-1/8"
Thread Size
5/16"-24
75% Thread Drill Size
7.40 mm
Square Size
0.2380 in
55% Thread Drill Size
19/64 in
Shank Length
2 5/32 in
65% Thread Drill Size
7.45 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Material
Cobalt
List Number
16250
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Material Grade - Machining
16250
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Class of Fit
3B
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
Produces No Chips
Tap Shank Standard
ANSI
Threads per Inch
24
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3.54 in, Cobalt, V, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.