Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002508

  • Zoro # G9302185


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002508
Zoro #
G9302185
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Pitch Diameter Limit
H4
Thread Length
1-1/4"
Tap Size
5/16"
Shank Dia.
0.381"
Overall Length
90.00mm
Tap Dimension Type
Inch
Shank Length
2 5/32 in
65% Thread Drill Size
J
Square Size
0.2850 in
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
75% Thread Drill Size
I
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNF
List Number
16260
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
16260
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Material Grade - Machining
16260
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Extended Neck
No
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Shank Type - Machining
Straight
Threads per Inch
24
Spiral Direction
Neutral
Class of Fit
3B
Thread Standard
UNF
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, V, Right Hand, Thread Length 0.555 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.