Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002608

  • Zoro # G9302194


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002608
Zoro #
G9302194
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Shank Dia.
0.381"
Pitch Diameter Limit
H5
Tap Size
5/16"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Overall Length
90.00mm
Shank Length
2 5/32 in
Thread Size
5/16"-24
Square Size
0.2850 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Tap Length Standard
DIN
65% Thread Drill Size
J

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Material
Cobalt
List Number
16260
Thread Direction
Right Hand
Series
16260
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
H5
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16260
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application ISO Code
H, M, N, P
Threads per Inch
24
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, V, Right Hand, Thread Length 0.555 in, Tap Chamfer Modified Bottoming, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.