Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Plug, Oxide, 0 Flutes

  • Mfr # 1400134401

  • Zoro # G9265252


product price: $15.59
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400134401
Zoro #
G9265252
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Overall Length
2-23/32"
Tap Size
5/16"
Pitch Diameter Limit
H10
Shank Dia.
0.318"
Tap Dimension Type
Inch
Thread Length
1-1/8"
75% Thread Drill Size
7.40 mm
Thread Size
5/16"-24
Shank Length
1 19/32 in
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
Square Size
0.2380 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
UNF
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H10
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.