Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Bottoming, Bright, 0 Flutes

  • Mfr # 1400150500

  • Zoro # G9267203


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400150500
Zoro #
G9267203
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Size
5/8"
Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Thread Length
1-13/16"
Shank Length
1 21/32 in
55% Thread Drill Size
15.00 mm
Square Size
0.3600 in
65% Thread Drill Size
14.80 mm
75% Thread Drill Size
37/64 in
Thread Size
5/8"-11

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
List Number
14001
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Threads per Inch
11
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H10
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Extended Neck
Yes
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.