Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Bottoming, Bright, 0 Flutes

  • Mfr # 1400150700

  • Zoro # G9267282


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400150700
Zoro #
G9267282
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Overall Length
3-13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H12
Shank Dia.
0.480"
Tap Size
5/8"
Square Size
0.3600 in
75% Thread Drill Size
37/64 in
Thread Size
5/8"-11
Shank Length
1 21/32 in
55% Thread Drill Size
15.00 mm
65% Thread Drill Size
14.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
List Number
14001
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H12
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
11
Extended Neck
Yes
Thread Standard
UNC
Material Grade - Machining
14001
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.