Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes
Mfr # 1400150301
Zoro # G9263624
product price: $55.19
/eaKey Features
Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400150301
Zoro #
G9263624
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
5/8"-11
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Tap Size
5/8"
Overall Length
3-13/16"
Thread Length
1-13/16"
Shank Dia.
0.480"
Shank Length
1 21/32 in
Thread Size
5/8"-11
55% Thread Drill Size
15.00 mm
Square Size
0.3600 in
65% Thread Drill Size
14.80 mm
75% Thread Drill Size
37/64 in
Description
Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H8, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.