Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400150501

  • Zoro # G9267212


product price: $55.99
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400150501
Zoro #
G9267212
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Pitch Diameter Limit
H10
65% Thread Drill Size
14.80 mm
Thread Size
5/8"-11
55% Thread Drill Size
15.00 mm
75% Thread Drill Size
37/64 in
Shank Length
1 21/32 in
Square Size
0.3600 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
List Number
14001
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
11
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Material Grade - Machining
14001
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Thread Limit
H10
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.