Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400150701

  • Zoro # G9267291


product price: $57.19
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400150701
Zoro #
G9267291
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Dimension Type
Inch
Tap Size
5/8"
Shank Dia.
0.480"
Pitch Diameter Limit
H12
Overall Length
3-13/16"
Thread Length
1-13/16"
65% Thread Drill Size
14.80 mm
55% Thread Drill Size
15.00 mm
75% Thread Drill Size
37/64 in
Thread Size
5/8"-11
Square Size
0.3600 in
Shank Length
1 21/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNC
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
List Number
14001
Thread Direction
Right Hand
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
11
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H12
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.