Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400150708

  • Zoro # G9267316


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400150708
Zoro #
G9267316
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Pitch Diameter Limit
H12
Tap Size
5/8"
Shank Dia.
0.480"
Thread Length
1-13/16"
Overall Length
3-13/16"
Tap Dimension Type
Inch
Shank Length
1 21/32 in
65% Thread Drill Size
14.80 mm
Square Size
0.3600 in
Thread Size
5/8"-11
55% Thread Drill Size
15.00 mm
75% Thread Drill Size
37/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
List Number
14001
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H12
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Threads per Inch
11
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.