Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Bottoming, TiN, 0 Flutes

  • Mfr # 1400150505

  • Zoro # G9267221


product price: $66.59
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400150505
Zoro #
G9267221
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Pitch Diameter Limit
H10
Tap Dimension Type
Inch
Tap Size
5/8"
Shank Dia.
0.480"
Thread Length
1-13/16"
Overall Length
3-13/16"
Square Size
0.3600 in
55% Thread Drill Size
15.00 mm
65% Thread Drill Size
14.80 mm
75% Thread Drill Size
37/64 in
Shank Length
1 21/32 in
Thread Size
5/8"-11

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H10
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Threads per Inch
11
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, TiN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.