Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605058117

  • Zoro # G9248687


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605058117
Zoro #
G9248687
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Overall Length
110.00mm
Thread Length
1-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Thread Size
5/8"-11
55% Thread Drill Size
15.00 mm
Square Size
0.3600 in
Shank Length
2 3/16 in
65% Thread Drill Size
14.80 mm
75% Thread Drill Size
37/64 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
List Number
16050
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Extended Neck
No
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16050
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
H7
Primary Material Application ISO Code
H, K, M, N, P
Thread Standard
UNC
Class of Fit
3B
Spiral Direction
Neutral
Primary Material Application
All Materials
Threads per Inch
11
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4.33 in, Cobalt, TiCN, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H7, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.