Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625058110

  • Zoro # G9249974


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625058110
Zoro #
G9249974
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Size
5/8"
Overall Length
110.00mm
Shank Dia.
0.480"
Thread Length
1-13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Thread Size
5/8"-11
Tap Length Standard
DIN
Shank Length
2 3/16 in
65% Thread Drill Size
14.80 mm
55% Thread Drill Size
15.00 mm
Square Size
0.3590 in
75% Thread Drill Size
37/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
16250
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Threads per Inch
11
Spiral Direction
Neutral
Class of Fit
2B
Material Grade - Machining
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Thread Limit
H10
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4.33 in, Cobalt, V, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.