Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625058117

  • Zoro # G9249983


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625058117
Zoro #
G9249983
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Dimension Type
Inch
Overall Length
110.00mm
Thread Length
1-13/16"
Tap Size
5/8"
Shank Dia.
0.480"
Pitch Diameter Limit
H7
Tap Length Standard
DIN
Shank Length
2 3/16 in
75% Thread Drill Size
37/64 in
Thread Size
5/8"-11
65% Thread Drill Size
14.80 mm
55% Thread Drill Size
15.00 mm
Square Size
0.3590 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Material
Cobalt
List Number
16250
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Class of Fit
3B
Thread Limit
H7
Spiral Direction
Neutral
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
Produces No Chips
Threads per Inch
11
Material Grade - Machining
16250
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4.33 in, Cobalt, V, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.