Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Plug, Bright, 0 Flutes

  • Mfr # 1400151500

  • Zoro # G9267361


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400151500
Zoro #
G9267361
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Pitch Diameter Limit
H11
Thread Length
1-13/16"
Tap Size
5/8"
Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Square Size
0.3600 in
65% Thread Drill Size
14.80 mm
55% Thread Drill Size
15.00 mm
Thread Size
5/8"-11
Shank Length
1 21/32 in
75% Thread Drill Size
37/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
14001
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Extended Neck
No
Threads per Inch
11
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H11
Material Grade - Machining
14001
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H11, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.