Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Plug, Bright, 0 Flutes

  • Mfr # 1400151600

  • Zoro # G9267404


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400151600
Zoro #
G9267404
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Dimension Type
Inch
Pitch Diameter Limit
H12
Shank Dia.
0.480"
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Size
5/8"
65% Thread Drill Size
14.80 mm
55% Thread Drill Size
15.00 mm
Shank Length
1 21/32 in
75% Thread Drill Size
37/64 in
Square Size
0.3600 in
Thread Size
5/8"-11

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Threads per Inch
11
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Features
Performance Form Taps For Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H12
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.