Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Plug, Oxide, 0 Flutes

  • Mfr # 1400151401

  • Zoro # G9267334


product price: $59.99
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400151401
Zoro #
G9267334
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Shank Dia.
0.480"
Pitch Diameter Limit
H10
Thread Length
1-13/16"
Shank Length
1 21/32 in
Thread Size
5/8"-11
65% Thread Drill Size
14.80 mm
75% Thread Drill Size
37/64 in
55% Thread Drill Size
15.00 mm
Square Size
0.3600 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14001
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNC
Tap Material
Cobalt
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H10
Spiral Direction
Neutral
Threads per Inch
11
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.