Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Plug, Oxide, 0 Flutes

  • Mfr # 1400151601

  • Zoro # G9267413


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400151601
Zoro #
G9267413
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Tap Size
5/8"
Pitch Diameter Limit
H12
Tap Dimension Type
Inch
Thread Length
1-13/16"
Overall Length
3-13/16"
Shank Dia.
0.480"
Square Size
0.3600 in
55% Thread Drill Size
15.00 mm
Shank Length
1 21/32 in
Thread Size
5/8"-11
75% Thread Drill Size
37/64 in
65% Thread Drill Size
14.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application ISO Code
H, M, P
Thread Limit
H12
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Threads per Inch
11
Thread Standard
UNC
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.