Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Plug, TiCN, 0 Flutes

  • Mfr # 1400151408

  • Zoro # G9267352


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400151408
Zoro #
G9267352
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Pitch Diameter Limit
H10
Tap Dimension Type
Inch
Overall Length
3-13/16"
Shank Dia.
0.480"
Thread Length
1-13/16"
Tap Size
5/8"
Thread Size
5/8"-11
75% Thread Drill Size
37/64 in
Shank Length
1 21/32 in
65% Thread Drill Size
14.80 mm
Square Size
0.3600 in
55% Thread Drill Size
15.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Thread Limit
H10
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Threads per Inch
11
Thread Standard
UNC
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.