Thread Forming Tap, 5/8"-11, Plug, TiN, 0 Flutes
Mfr # 1400151005
Zoro # G9263782
product price: $71.19
/eaKey Features
Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400151005
Zoro #
G9263782
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
5/8"-11
Tap Size
5/8"
Shank Dia.
0.480"
Pitch Diameter Limit
H6
Thread Length
1-13/16"
Overall Length
3-13/16"
Tap Dimension Type
Inch
Thread Size
5/8"-11
75% Thread Drill Size
37/64 in
Shank Length
1 21/32 in
65% Thread Drill Size
14.80 mm
55% Thread Drill Size
15.00 mm
Square Size
0.3600 in
Description
Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, TiN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H6, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.