Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Plug, TiN, 0 Flutes

  • Mfr # 1400151605

  • Zoro # G9267422


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400151605
Zoro #
G9267422
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Shank Dia.
0.480"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H12
Tap Size
5/8"
Thread Length
1-13/16"
55% Thread Drill Size
15.00 mm
65% Thread Drill Size
14.80 mm
Shank Length
1 21/32 in
Thread Size
5/8"-11
75% Thread Drill Size
37/64 in
Square Size
0.3600 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
11
Coolant Fed
Non-Coolant Through
Thread Limit
H12
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.81 in, Cobalt, TiN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.